Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Sidewall with 2 Serving Windows, 10' W x 10' H, Woodland Camo
Mfr # SW3FB10FXTMC2WWC
Zoro # G408621613
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter
- Includes Sidewall and Truss Clips
- Color Woodland Camo
- Height 10 ft
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3FB10FXTMC2WWC
- Zoro # G408621613
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft |
Width | 10 ft |
Details
Item | TAA Compliant Food Booth Sidewall with 2 Serving Windows |
For Use With | Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter |
Includes | Sidewall and Truss Clips |
Color | Woodland Camo |
Material | Polyester |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELITE Spray-Trigger Handle (307479001)
- OSM Horticultural Vinegar, 1 Gal. (81008201618-5)
- COAST OF MAINE Bar Harbor Blend Organic Flower and Plant Potting Soil 8 qt (1sB8-200)
- STRUCTRON 24-tine Leaf Rake with 54"L Fiberglass Handle (40928)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- E-Z Up Temporary Structure Accessories