Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Sidewall, 8' W x 8' H, Woodland Camo
Mfr # SW3FB8FXTWC
Zoro # G308621430
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Speed Shelter
- Width 8 ft
- Material Polyester
- Color Woodland Camo
- Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3FB8FXTWC
- Zoro # G308621430
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 8 ft |
Height | 8 ft |
Details
Item | TAA Compliant Food Booth Sidewall |
For Use With | Eclipse Shelter; Speed Shelter |
Material | Polyester |
Color | Woodland Camo |
Includes | Sidewall and Truss Clips |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-10X20)
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21060)
- KOHLER D/D Precleaner (17 083 15-S)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- E-Z Up Temporary Structure Accessories