Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Sidewall, 8' W x 8' H, Navy Blue
Mfr # SW3FB8FXTNB
Zoro # G608621499
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Speed Shelter
- Material Polyester
- Height 8 ft
- Width 8 ft
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3FB8FXTNB
- Zoro # G608621499
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Item | TAA Compliant Food Booth Sidewall |
For Use With | Eclipse Shelter; Speed Shelter |
Material | Polyester |
Color | Navy Blue |
Includes | Sidewall and Truss Clips |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7103)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- PERKY-PET Feeder Hb Pinchwaist8Oz (403CP)
- KOHLER Clamp Muffler (24 237 13-S)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- VORTEX Spiral Folding Ring Anchor, 8 In. (ANCHFR8-ORG-A)
- E-Z Up Temporary Structure Accessories