Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Sidewall, 15' W x 15' H, Coyote Brown
Mfr # SW3FB15FXTCB
Zoro # G408621330
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Endeavor Shelter
- Material Polyester
- Includes Sidewall and Truss Clips
- Height 15 ft
- Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3FB15FXTCB
- Zoro # G408621330
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 15 ft |
Width | 15 ft |
Details
Item | TAA Compliant Food Booth Sidewall |
For Use With | Endeavor Shelter |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Color | Coyote Brown |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Multi Pennant Banner Flags, 100 ft., 17 Inch Height, 4 Inch Width (15991-100)
- BRIGGS & STRATTON Mulch Kit, 48" (5600526YP)
- VALTERRA Valterra T1025 Hose Adapter - 45°, Black, Bulk (T1025)
- BAYER Maxforce Complete Insect Bait Granular (4lb) (79649886)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP TAA Compliant Panorama Sidewall, 8' W, 8' H, Woodland Camo (SW3P8FXTWC)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- NATURE SPRING Nature Spring Magnetic Garage Door Screen, 1 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out (286055TDE)
- E-Z Up Temporary Structure Accessories