Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Middle Zipper Sidewall, 8' W x 8' H, Navy Blue
Mfr # SW3FBFXTM8NB
Zoro # G908621373
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Speed Shelter
- Width 8 ft
- Height 8 ft
- Material Polyester
- Includes Sidewall and Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3FBFXTM8NB
- Zoro # G908621373
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 8 ft |
Height | 8 ft |
Details
Item | TAA Compliant Food Booth Middle Zipper Sidewall |
For Use With | Eclipse Shelter; Speed Shelter |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Color | Navy Blue |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Valve Kit (AR2864)
- OFF OFF! Insect Repellent Refill Coil For Mosquitoes 2.118 oz (75203)
- STENS Notched Air-Lift Blade Fits 340-878 Scag 482878 Scag A48108 (340-878)
- NU-CALGON Electrostatic Sprayer, 1.5 gal, Battery (4780-0)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- E-Z Up Temporary Structure Accessories