Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Middle Zipper Sidewall, 15' W x 15' H, Forest Green
Mfr # SW3FBFXTM15FG
Zoro # G508621544
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eclipse™, Endeavor™
- Material Polyester
- Width 15 ft
- Height 15 ft
- Includes Sidewall and Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3FBFXTM15FG
- Zoro # G508621544
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 15 ft |
Height | 15 ft |
Details
Item | TAA Compliant Food Booth Middle Zipper Sidewall |
For Use With | Eclipse™, Endeavor™ |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Color | Forest Green |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Ergonomic Bypass Pruner, 3/4" (BP 4180)
- MTD Rod-Belt Keeper (747-06239B)
- OREGON Low-Lift Blade, 21" L, 2.5" W (93-013)
- GLOBAL FLAGS UNLIMITED Tennessee Outdoor Nylon Flag 4'x6' (200629)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- ZORO SELECT Endwall (TT11C542EWG)
- E-Z Up Temporary Structure Accessories