Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Middle Zipper Sidewall, 13' W x 13' H, Woodland Camo
Mfr # SW3PRFBMTC13WC
Zoro # G008621433
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Hub Shelter
- Width 6-14/25 ft
- Material Polyester
- Includes Sidewall and Truss Clips
- Color Woodland Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3PRFBMTC13WC
- Zoro # G008621433
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 6-14/25 ft |
Height | 13 ft |
Details
Item | TAA Compliant Food Booth Middle Zipper Sidewall |
For Use With | Hub Shelter |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Color | Woodland Camo |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black, Hose Outside Dia.: 7/8 in (CWH050-50MF-G)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- SUNCAST 12 in. L X 5.75 in. H Resin Brown Decorative Garden Border (BSE10BR)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- PERFECTPATIO Quadrilateral Sun Shade Sail Hardware Kit (PE16441)
- E-Z Up Temporary Structure Accessories