Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Middle Zipper Sidewall, 13' W x 13' H, Navy Blue
Mfr # SW3PRFBMTC13NB
Zoro # G308621454
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hub Shelter
- Includes Sidewall and Truss Clips
- Height 13 ft
- Color Navy Blue
- Width 6-14/25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3PRFBMTC13NB
- Zoro # G308621454
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 13 ft |
Width | 6-14/25 ft |
Details
Item | TAA Compliant Food Booth Middle Zipper Sidewall |
For Use With | Hub Shelter |
Includes | Sidewall and Truss Clips |
Color | Navy Blue |
Material | Polyester |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- SEYMOUR MIDWEST 16 ga Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- OREGON Throttle Cable (60-009)
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21075)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP TAA Compliant Panorama Sidewall, 8' W, 8' H, Woodland Camo (SW3P8FXTWC)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- ZORO SELECT Weighted Bag Set (11C556)
- E-Z Up Temporary Structure Accessories