Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Middle Zipper Sidewall, 13' W x 13' H, Forest Green
Mfr # SW3PRFBMTC13FG
Zoro # G208621530
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hub Shelter
- Material Polyester
- Color Forest Green
- Width 6-14/25 ft
- Height 13 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3PRFBMTC13FG
- Zoro # G208621530
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 6-14/25 ft |
Height | 13 ft |
Details
Item | TAA Compliant Food Booth Middle Zipper Sidewall |
For Use With | Hub Shelter |
Material | Polyester |
Color | Forest Green |
Includes | Sidewall and Truss Clips |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 24 ft x 36 ft Tarp, Brown, Polyethylene (BRT-2436-X)
- PROTRAX Protrax PT1033 Heavy Duty Inner Tube; 2.25-2.50 x 14 in. (PT1033)
- JT EATON 4-1/2" W 10-1/2" L Mouse Trap Glue Board (166)
- FIMCO Hose Clamp, SS, 2"-2-5/8" (5236052IM)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z Up Temporary Structure Accessories