Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Endeavor Middle Zipper Sidewall, 15' W x 15' H, Woodland Camo
Mfr # SWEND3FXTMZ15WC
Zoro # G308621522
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eclipse™, Endeavor™
- Height 15 ft
- Includes Sidewall and Truss Clips
- Width 15 ft
- Color Woodland Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWEND3FXTMZ15WC
- Zoro # G308621522
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 15 ft |
Width | 15 ft |
Details
Item | TAA Compliant Endeavor Middle Zipper Sidewall |
For Use With | Eclipse™, Endeavor™ |
Includes | Sidewall and Truss Clips |
Color | Woodland Camo |
Material | Polyester |
Description
Transform your Endeavor shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP Shelter not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL SOLUTIONS Bifen XTS, 32oz (82004441)
- POLY PRO TOOLS Hinja Collapsible Shovel, Gray (P-6880EBG)
- ESPOMA Phos-Free Lawn Food 20# (ELF20)
- OONI Koda Liquid Propane Outdoor Pizza Oven with 1 Burner, Black & Gray (8046473)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- E-Z Up Temporary Structure Accessories