Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Endeavor Middle Zipper Sidewall, 15' W x 15' H, Forest Green
Mfr # SWEND3FXTMZ15FG
Zoro # G108621371
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eclipse™, Endeavor™
- Includes Sidewall and Truss Clips
- Width 15 ft
- Color Forest Green
- Height 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWEND3FXTMZ15FG
- Zoro # G108621371
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 15 ft |
Height | 15 ft |
Details
Item | TAA Compliant Endeavor Middle Zipper Sidewall |
For Use With | Eclipse™, Endeavor™ |
Includes | Sidewall and Truss Clips |
Color | Forest Green |
Material | Polyester |
Description
Transform your Endeavor shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP Shelter not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. (4LVN3)
- MICROSULES Turbo Gel Oral ATP (2656)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- ZORO SELECT Endwall (TT11C542EWG)
- E-Z Up Temporary Structure Accessories