Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Endeavor Middle Zipper Sidewall, 15' W x 15' H, Coyote Brown
Mfr # SWEND3FXTMZ15CB
Zoro # G608621420
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spectator Shelter, Endeavor Shelter
- Material Polyester
- Color Coyote Brown
- Width 15 ft
- Includes Sidewall and Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SWEND3FXTMZ15CB
- Zoro # G608621420
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 15 ft |
Height | 15 ft |
Details
Item | TAA Compliant Endeavor Middle Zipper Sidewall |
For Use With | Spectator Shelter, Endeavor Shelter |
Material | Polyester |
Color | Coyote Brown |
Includes | Sidewall and Truss Clips |
Description
Transform your Endeavor shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP Shelter not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Navy Flag, 3x5 Ft (439030)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-50X70)
- WHOLE-IN-ONE PB-2008 1 Ft. Mpt Water Bonding Fitting (WH52970)
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle (92309)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- E-Z Up Temporary Structure Accessories