E-Z Up

SKYFUZE 700W LED Balloon Light Kit, Black Reflective Diffuser


product price: $3,340.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lumens 102000
  • Voltage AC 110-240 V
  • Max. Extension Height 174 in
  • Lamp Life 50,000 hours
  • Watts 700W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Extension Height 174 in
Fixture Length 11.2 in
Inflated Width 27.5 in
Inflated Length 27.5 in
Tripod Width 54 in
Inflated Depth 25 in
Tripod Length 54 in
Fixture Depth 25.5 in
Tripod Depth 144 in
Fixture Width 11.2 in

Description

The 700W SKYFUZE LED Balloon Light kit with black reflective diffuser takes portable lighting to the next level. It is an effective lighting solution to ensure a safe working environment that is glare-free and easy on the eyes. Designed for commercial and industrial use, this innovative lighting system provides over 61,000 square feet of 360-degree illumination. Powered by Philips LED lights, the auto-inflating and UV resistant nylon balloon creates bright yet diffused lighting that minimizes harsh shadows for enhanced visibility and comfort. Sturdy yet portable, the adjustable tripod extends up to 12 feet tall to easily cover large areas in bright, functional illumination. Designed for construction sites, check points, work zones, sporting events, and outdoor venues.


  • •Over 61,000 square feet of 360-degree illumination
  • •Glare-free, diffused lighting
  • •Sturdy yet portable
  • •Water-resistant LED balloon light rated to IP65 standard
  • •LED balloon light diffuser material made of heat-resistant and UV-protected nylon
  • •Integrated fan automatically inflates balloon and cools LED panels
  • •Engineered with 4 Philips LED 150 lm/w - 63.5-Watt Panels (modular replaceable)
  • •Quick and easy setup on tripod
  • •102,000 lumens, <6.0 operating amps, 120-volt input

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.