E-Z Up

SKYFUZE 300W LED Balloon Light Kit, White Diffuser


product price: $2,472.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lumens 42000
  • Voltage AC 110-240 V
  • Max. Extension Height 121 in
  • Includes LED Balloon Light Diffuser, LED Balloon Light Fixture, Heavy duty telescoping Tripod, Dimmable wireless Remote Control, Light Carry Bag, Tripod Carry Bag, AAA Batteries for Remote, 25 ft power cord
  • Application Ideal for work sites, check points, large outdoor venues, sporting events, or emergency lighting solutions.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Extension Height 121 in
Fixture Depth 16.3 in
Tripod Width 45 in
Fixture Length 11.2 in
Tripod Depth 108 in
Inflated Width 27.5 in
Inflated Depth 19.5 in
Fixture Width 11.2 in
Tripod Length 45 in
Inflated Length 27.5 in

Description

Light up your work space with the SKYFUZE 300W LED Balloon Light Kit with white diffuser. Designed for commercial and industrial use, the 300W LED light provides over 38,000 square feet of 360-degree illumination. Powered by Philips LED lights, the auto-inflating and UV resistant nylon diffuser creates bright, glare-free lighting that minimizes harsh shadows for enhanced visibility and comfort. Sturdy yet portable, the adjustable tripod extends up to 9 feet tall to easily cover large areas in bright functional illumination. Ideal for work sites, check points, large outdoor venues, sporting events, or emergency lighting solutions.


  • •Over 38,000 square feet of 360-degree illumination
  • •Glare-free, diffused lighting
  • •Sturdy yet portable
  • •Water-resistant LED balloon light rated to IP65 standard
  • •LED balloon light diffuser material made of heat-resistant and UV-protected nylon
  • •Integrated fan automatically inflates balloon and cools LED panels
  • •Engineered with 4 Philips LED 150 lm/w - 63.5-Watt Panels (modular replaceable)
  • •Quick and easy setup on tripod
  • •42,000 lumens, <3.0 operating amps, 120-volt input

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.