SKYFUZE 300W LED Balloon Light Kit, Black Reflective Diffuser
Mfr # SZBLK300RBK
Zoro # G111207012
Key Features
- Lumens 42000
- Voltage AC 110-240 V
- Max. Extension Height 121 in
- Lamp Life 50,000 hours
- Application Ideal for work sites, check points, large outdoor venues, sporting events, or emergency lighting solutions.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SZBLK300RBK
- Zoro # G111207012
- UPC # 98556656604
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Extension Height | 121 in |
Tripod Length | 45 in |
Inflated Length | 27.5 in |
Tripod Width | 45 in |
Inflated Width | 27.5 in |
Fixture Width | 11.2 in |
Tripod Depth | 19.5 in |
Inflated Depth | 16.3 in |
Fixture Depth | 16.3 in |
Fixture Length | 11.2 in |
Description
Light up your work space with the SKYFUZE 300W LED Balloon Light Kit with black reflective diffuser. Designed for commercial and industrial use, the 300W LED light provides over 38,000 square feet of 360-degree illumination. Powered by Philips LED lights, the auto-inflating and UV resistant nylon diffuser creates bright, glare-free lighting that minimizes harsh shadows for enhanced visibility and comfort. Sturdy yet portable, the adjustable tripod extends up to 9 feet tall to easily cover large areas in bright functional illumination. Ideal for work sites, check points, large outdoor venues, sporting events, or emergency lighting solutions.
- •Over 38,000 square feet of 360-degree illumination
- •Glare-free, diffused lighting
- •Sturdy yet portable
- •Water-resistant LED balloon light rated to IP65 standard
- •LED balloon light diffuser material made of heat-resistant and UV-protected nylon
- •Integrated fan automatically inflates balloon and cools LED panels
- •Engineered with 4 Philips LED 150 lm/w - 63.5-Watt Panels (modular replaceable)
- •Quick and easy setup on tripod
- •42,000 lumens, <3.0 operating amps, 120-volt input
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- J.W. SPEAKER LED Work Lamp, Bottom Mount, 12/24V (0548511)
- ILC Replacement for Bulbrite 777082 replacement light bulb lamp (777082 BULBRITE)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- E-Z UP SKYFUZE 300W LED Balloon Light Kit, White Diffuser (SZBLK300W)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, White Diffuser (SZBLK700W)
- E-Z UP 60W Balloon Light KIT, Incl 6.5' Tripod (SZBLK60W)
- E-Z UP 150W Balloon Light KIT, Incl 6.5' Tripod (SZBLK150W)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, Black Reflective Diffuser (SZBLK700RBK)
- LITEZALL Tripod Work Light with Driver Bits (LA-TRIPODWRKBITS-4/16)
- SOUTHWIRE LED Balloon Light, Corded, 24000lm, LED (9822)
- E-Z Up Base-Mount and Tripod Work Lights