Shop All Temporary Structure Accessories
E-Z Up
Sidewall, w/ Mesh Window, 12' W x 12' H, Steel Gray, Angled Leg
Mfr # SW3MW12SGAL
Zoro # G008621587
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport
- Height 12 ft
- Color Steel Gray
- Includes Sidewall, Truss Clips, and Carrying Case
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3MW12SGAL
- Zoro # G008621587
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 12 ft |
Width | 12 ft |
Details
Item | Sidewall, w/ Mesh Window |
For Use With | Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport |
Color | Steel Gray |
Includes | Sidewall, Truss Clips, and Carrying Case |
Material | Polyester |
Description
You can add a sidewall with mesh window to your shelter. The sidewall features a roll-up window to see out or to create a nice breeze. The mesh material of the windows helps to block critters from getting inside your canopy. This canopy sidewall has a silver UV coating that protects the fabric. You can use the truss clips to quickly and easily attach the sidewall to your canopy. In just a few minutes, you can tuck your products out of sight or offer your staff a little privacy from the passing crowd. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Shift Lever (732-04205)
- VALTERRA Phoenix Faucets by Valterra PF276023 Hose for Handheld Shower - 72", Nylon, White (PF276023)
- AFTERMARKET Grapple Cylinder Seal Kit Fits Case 1530B 1700 1816B 1816C 1835BC 1840 (D61006)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X10)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- ZORO SELECT Side Wall, White, Polyester, 85 In H, PK2 (22RP57)
- E-Z Up Temporary Structure Accessories