Shop All Temporary Structure Accessories
E-Z Up
Sidewall, w/ Mesh Window, 12' W x 12' H, Royal Blue, Angled Leg
Mfr # SW3MW12RBAL
Zoro # G208621554
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport
- Includes Sidewall, Truss Clips, and Carrying Case
- Material Polyester
- Height 12 ft
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3MW12RBAL
- Zoro # G208621554
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 12 ft |
Width | 12 ft |
Details
Item | Sidewall, w/ Mesh Window |
For Use With | Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport |
Includes | Sidewall, Truss Clips, and Carrying Case |
Material | Polyester |
Color | Royal Blue |
Description
You can add a sidewall with mesh window to your shelter. The sidewall features a roll-up window to see out or to create a nice breeze. The mesh material of the windows helps to block critters from getting inside your canopy. This canopy sidewall has a silver UV coating that protects the fabric. You can use the truss clips to quickly and easily attach the sidewall to your canopy. In just a few minutes, you can tuck your products out of sight or offer your staff a little privacy from the passing crowd. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Donut Heavy Ring Snaffle Bit (1236-HR)
- SILICA SLAYER Hose, Plastic, 5 ft, For FZSAAH (FZRACJ)
- GRILL MARK GRILL CHX LEG/WNG SS RCK (41551A)
- LOGO BRANDS Ohio State 34oz Native Quencher Bottle (191-S34QB-63)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- E-Z Up Temporary Structure Accessories