Shop All Temporary Structure Accessories
E-Z Up
Sidewall, w/ Mesh Window, 12' W x 12' H, Red, Angled Leg
Mfr # SW3MW12PNAL
Zoro # G108621616
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport
- Width 12 ft
- Color Red
- Height 12 ft
- Includes Sidewall, Truss Clips, and Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3MW12PNAL
- Zoro # G108621616
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 12 ft |
Height | 12 ft |
Details
Item | Sidewall, w/ Mesh Window |
For Use With | Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport |
Color | Red |
Includes | Sidewall, Truss Clips, and Carrying Case |
Material | Polyester |
Description
You can add a sidewall with mesh window to your shelter. The sidewall features a roll-up window to see out or to create a nice breeze. The mesh material of the windows helps to block critters from getting inside your canopy. This canopy sidewall has a silver UV coating that protects the fabric. You can use the truss clips to quickly and easily attach the sidewall to your canopy. In just a few minutes, you can tuck your products out of sight or offer your staff a little privacy from the passing crowd. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 6 Person, Light Khaki, X-Long (40-051-345801-00)
- KENYON EZ Out T handle, 1/2" and 3/4", Steel (41250)
- DIXON Adjust-A-Power Nozzle, 3/4 in Garden Hose Thread Connection, 100 psi Pressure, Brass, Domestic (AAPN75GHT)
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black (CWH050-100MF-G)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- IMPACT CANOPY 20 FT Deluxe Roller Bag (060032000)
- E-Z Up Temporary Structure Accessories