Shop All Temporary Structure Accessories
E-Z Up
Sidewall, w/ Mesh Window, 10' W x 10' H, Steel Gray, Angled Leg
Mfr # SW3MW10SGAL
Zoro # G408621590
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport
- Height 10 ft
- Width 10 ft
- Material Polyester
- Color Steel Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3MW10SGAL
- Zoro # G408621590
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft |
Width | 10 ft |
Details
Item | Sidewall, w/ Mesh Window |
For Use With | Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport |
Material | Polyester |
Color | Steel Gray |
Includes | Sidewall, Truss Clips, and Carrying Case |
Description
You can add a sidewall with mesh window to your shelter. The sidewall features a roll-up window to see out or to create a nice breeze. The mesh material of the windows helps to block critters from getting inside your canopy. This canopy sidewall has a silver UV coating that protects the fabric. You can use the truss clips to quickly and easily attach the sidewall to your canopy. In just a few minutes, you can tuck your products out of sight or offer your staff a little privacy from the passing crowd. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X20)
- ILC Replacement For CLUB CAR 103872701 (103872701)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- A & I PRODUCTS Fan Shroud 20" x18.2" x3.5" (A-86551381)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z Up Temporary Structure Accessories