Shop All Temporary Structure Accessories
E-Z Up
Sidewall, w/ Mesh Window, 10' W x 10' H, Red, Angled Leg
Mfr # SW3MW10PNAL
Zoro # G708621443
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport
- Color Red
- Material Polyester
- Height 10 ft
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3MW10PNAL
- Zoro # G708621443
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft |
Width | 10 ft |
Details
Item | Sidewall, w/ Mesh Window |
For Use With | Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport |
Color | Red |
Material | Polyester |
Includes | Sidewall, Truss Clips, and Carrying Case |
Description
You can add a sidewall with mesh window to your shelter. The sidewall features a roll-up window to see out or to create a nice breeze. The mesh material of the windows helps to block critters from getting inside your canopy. This canopy sidewall has a silver UV coating that protects the fabric. You can use the truss clips to quickly and easily attach the sidewall to your canopy. In just a few minutes, you can tuck your products out of sight or offer your staff a little privacy from the passing crowd. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- VALLEY FORGE 13-Position 1 In. Aluminum Flag Pole Bracket (60753)
- MTD Deck Asm 42 W/Wheel Brkts (983-04261-0637)
- ZORO SELECT Rain Gutter Canopy Connection (11C557)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- E-Z Up Temporary Structure Accessories