Shop All Canopies & Shelters
E-Z Up
Sidewall, Red, 10 ft W, 10 ft H
Mfr # SWVFMZ10RD
Zoro # G607103767
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft
- Height 10 ft
- Color Red
- Material Vinyl
- Includes Cover Bag, Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SWVFMZ10RD
- Zoro # G607103767
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | Sidewall |
Color | Red |
Material | Vinyl |
Includes | Cover Bag, Truss Clips |
Accessory Type | Sidewall |
For Use With | Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter |
Description
Sidewall, For Use With Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter, Red, Material Vinyl, Height 10 ft, Width 10 ft, Includes Cover Bag, Truss Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1218-X)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- OFF ! Botanicals Insect Repellent For Gnats/Mosquitoes 4 oz (00238)
- BIRD BARRIER Bird Slide, Gray, 1 lb., 5 ft. L, PK10 (SL-5G90)
- E-Z UP Vantage Shelter, 10' W x 10' L, White Steel Frame, Red Top (VG3WH10PN)
- E-Z UP Emergency Medical Containment Cube, Vinyl (EMC100KLA)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SG)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTWH)
- E-Z UP Sidewall, Black, 10 ft W, 10 ft H (SWPRO310BK)
- BUFFALO OUTDOORS Screened Pop Up Shade Tent - 6 ft.x 6 ft. (PUT66)
- E-Z Up Canopies & Shelters