Shop All Canopies & Shelters
E-Z Up
Sidewall, Red, 10 ft W, 10 ft H
Mfr # SWVF10RD
Zoro # G507103836
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft
- Height 10 ft
- Color Red
- Material Vinyl
- Includes Ground Flap, Cover Bag, Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SWVF10RD
- Zoro # G507103836
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | Sidewall |
Color | Red |
Material | Vinyl |
Includes | Ground Flap, Cover Bag, Truss Clips |
Accessory Type | Sidewall |
For Use With | Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter |
Description
Sidewall, For Use With Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter, Red, Material Vinyl, Height 10 ft, Width 10 ft, Includes Ground Flap, Cover Bag, Truss Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT For 1/4 in. Tubing Drip Irrigation Tubing Stake 0.5 in. H , 10PK (65721)
- MTD Chute Asm-Comp 50/ (631-05058)
- STENS Base Gasket For Honda Gx340 And Gx390 11381-Ze3-306, 11381-Ze3-800; 470-236 (470-236)
- CHAPIN Diaphragm Pump (68183)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTRB)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTBK)
- E-Z UP 10 x 10 ft. Straight Leg Canopy EZ Up Cube Mesh Canopy Screen Room (EZUSC10SLGY)
- E-Z UP Vista Shelter, 10 ft x 10 ft, Steel Frame, Royal Blue (VS2910BL)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTWH)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- KING CANOPY Canopy, 10ft.x20ft., Hercules, 8 Leg, Tan (HC1020PCT)
- E-Z Up Canopies & Shelters