Shop All Canopies & Shelters
E-Z Up
Shelter, White, 10 ft W, 15 ft L
Mfr # END3ABK15KMCWH
Zoro # G907103832
Free Shipping & Returns
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Width 10 ft
- Color White
- Material Polyester
- Center Height 11 ft 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # END3ABK15KMCWH
- Zoro # G907103832
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 15 ft |
Width | 10 ft |
Center Height | 11 ft 2 in |
Dimensions | 10 ft x 15 ft |
Details
Item | Shelter |
Color | White |
Material | Polyester |
Includes | Cover Bag, Fabric Top, Folding Frame |
Frame Material | Aluminum |
Description
Shelter, Length 15 ft, Width 10 ft, Center Height 11 ft 2 in, White, Material Polyester, Frame Material Aluminum, Includes Cover Bag, Fabric Top, Folding Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GARDEN HOSE SWIVEL CONNEC (98GHSV-12-8)
- STICK-EM Glue Trap, Elephant Size, 10.5x12.25", PK12 (100)
- SOUTHWIRE Southwire 40299 Surge Guard Remote Power Monitor with LCD Display - Fits ATS Models 40350 and 41390 (40299)
- STENS Hydraulic Fluid For Universal Products Aw46, 770-728 (770-728)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTSG)
- E-Z UP Sidewall, Blue, 10 ft W, 10 ft H (SR104TCBL04)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTRB)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SP)
- E-Z UP Emergency Medical Containment Cube, Vinyl (EMC100KLA)
- XPOSE SAFETY Sun Shade Sail 10' x 13' - White Rectangle (SHSWHT-1013-X)
- E-Z Up Canopies & Shelters