Shop All Canopies & Shelters
E-Z Up
Shelter Tent, Red, 13 ft W, 13 ft L
Mfr # END3AGY13KRD
Zoro # G607103859
product price: $2,074.99
/ea
Free Shipping & Returns
$2,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 ft
- Width 13 ft
- Color Red
- Material Polyester
- Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # END3AGY13KRD
- Zoro # G607103859
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 13 ft |
Width | 13 ft |
Center Height | 13 ft 3 in |
Dimensions | 13 ft x 13 ft |
Details
Item | Shelter Tent |
Color | Red |
Material | Polyester |
Fire Rating | Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements |
Frame Material | Aluminum |
Includes | Cover Bag, Fabric Top, Folding Frame |
Description
Shelter Tent, Length 13 ft, Width 13 ft, Center Height 13 ft 3 in, Red, Material Polyester, Frame Material Aluminum, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware .31in. X 4in. Eye Bolt With Nuts Assembled 221226 - Pack of 10 (221226)
- PETERSON Peterson V169-3R LED Identification Light Bar (V169-3R)
- STENS Bump Feed Trimmer Head For Echo Husqvarna John Deere Mcculloch (385-154)
- DB ELECTRICAL Brake Disc Actuating Unit for Case International - 3067135R91 (1702-1001)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Steel Gray Top (VG3WH20SG)
- E-Z UP Emergency Medical Containment Cube, Vinyl (EMC100KLA)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KLA)
- E-Z UP Vista Shelter, 12' W x 12' L, White Steel Frame, Steel Gray Top (VS3WH12SG)
- E-Z UP Endeavor Shelter, 10x15 Ft., Aluminum Gray (END3A15KRB)
- E-Z UP Vista Shelter, 10' W x 10' L, Gray Steel Frame, Splash Top (VS3SG10SP)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Straight Leg, 10'L X 10'W X 10' 1H, White (602191WH)
- E-Z Up Canopies & Shelters