Shop All Canopies & Shelters
E-Z Up
Shelter, Red, 10 ft W, 15 ft L
Mfr # END3ABK15KMCRD
Zoro # G307103852
Free Shipping & Returns
$1,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Width 10 ft
- Color Red
- Material Polyester
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # END3ABK15KMCRD
- Zoro # G307103852
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 15 ft |
Width | 10 ft |
Center Height | 11 ft 2 in |
Dimensions | 10 ft x 15 ft |
Details
Item | Shelter |
Color | Red |
Material | Polyester |
Frame Material | Aluminum |
Includes | Cover Bag, Fabric Top, Folding Frame |
Description
Shelter, Length 15 ft, Width 10 ft, Center Height 11 ft 2 in, Red, Material Polyester, Frame Material Aluminum, Includes Cover Bag, Fabric Top, Folding Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPATION 0.37 x 5 ft. Premium Coated Fence Posts 20 per Bundle (PR985921)
- FIMCO 65 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-65-BL)
- BLACK & DECKER Hanging Fly Trap Paper Roll Sticky Glue Paper, 30 Foot Roll (2pk-BDXPC806)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- E-Z UP Panorama Middle Zipper Sidewall, White (SW3PM8FXTWH)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Gray Top (PR3WH10SG)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Blac (END3ABK20KPN)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SG)
- E-Z UP Pyramid Shelter, 10x10 Ft., White Frame, Ro (PR3WH10RB)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (PR3WH10SO)
- EXACO Polynesian Gazebo (BG10)
- E-Z Up Canopies & Shelters