Shop All Canopies & Shelters
E-Z Up
Shelter, Gray, 5 ft W, 5 ft L
Mfr # VU2STL05KFWHTSG
Zoro # G107103816
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Width 5 ft
- Color Gray
- Material Polyester
- Fire Rating Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # VU2STL05KFWHTSG
- Zoro # G107103816
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 5 ft |
Width | 5 ft |
Center Height | 9 ft |
Dimensions | 5 ft x 5 ft |
Details
Item | Shelter |
Color | Gray |
Material | Polyester |
Fire Rating | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Frame Material | Steel |
Includes | Cover Bag, Fabric Top, Folding Frame |
Description
Shelter, Length 5 ft, Width 5 ft, Center Height 9 ft, Gray, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84 and NFPA-701 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Lemonhead Ultra Soft Water Breaker Nozzle (750PL)
- KOHLER Gasket Oil Pan (62 041 21-S)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X60)
- VENTLINE Ventline VB0589-00 Breeze 360 Exhaust Fan Accessories - Lens Cover, Grille & Clips (VB0589-00)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Gray (END3A20KWH)
- E-Z UP Panorama Middle Zipper Sidewall, White (SW3PM8FXTWH)
- E-Z UP Roller Bag, Black, 10 ft H (EXRB10BK)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3RB10ALGY)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTRB)
- E-Z UP Emergency Medical Containment Cube, Vinyl (EMC100KLA)
- GRILLGEAR 10-11 ft. Bug Screen for Table Umbrella Mosquito Net, Black (GR3250789)
- E-Z Up Canopies & Shelters