Shop All Folding & Event Tables
E-Z Up
Rectangle Instant Table, 24" W, 48" L, Adjustable H, Aluminum Top, Silver
Mfr # ITSY24BK
Zoro # G1236424
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height Adjustable
- Tabletop Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # ITSY24BK
- Zoro # G1236424
- UPC # 098556060029
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | Adjustable |
Details
Item | Instant Table |
Shape | Rectangle |
Tabletop Material | Aluminum |
Tabletop Color | Silver |
Frame Material | Steel |
Edge Type | Square |
Leg Type | Adjustable |
Leg Color | Black |
Finish | Powder Coated |
Assembled/Unassembled | Assembled |
Description
Instant Table,System 2 Ft. x 4 Ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-HIGH-WAL-GG)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- E-Z Up Office & School Tables