Shop All Temporary Structure Accessories
E-Z Up
Recreational Weight Bag, Gray, 11 in H
Mfr # WB3SGBK4
Zoro # G307111260
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 11 in
- Material Polyester
- Includes (4) Weight Bags
- Accessory Type Recreational Weight Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # WB3SGBK4
- Zoro # G307111260
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 11 in |
Details
Item | Recreational Weight Bag |
Color | Gray |
Material | Polyester |
Includes | (4) Weight Bags |
Accessory Type | Recreational Weight Bag |
For Use With | E-Z UP Instant Shelter |
Description
Recreational Weight Bag, For Use With E-Z UP Instant Shelter, Gray, Material Polyester, Height 11 in, Includes (4) Weight Bags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDQ Retractable Dog Lead60Lb (11447)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-04)
- LOGO BRANDS Ole Miss Gameday Clear Crossbody (176-66P)
- ZORO SELECT 100 ft L x 2 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900500)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- ZORO SELECT Guy Line, PK4 (TT11C5395GLG)
- E-Z Up Temporary Structure Accessories