Shop All Canopies & Shelters
E-Z Up
Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Gray Top
Mfr # PR3WH10SG
Zoro # G408621538
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 11 ft 2 in
- Color Steel Gray
- Includes Commercial Grade Fabric Top, Folding Frame, Wide-Trax™ Roller Bag, and Spike Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # PR3WH10SG
- Zoro # G408621538
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 11 ft 2 in |
Overall Height | 11 ft 2 in |
Details
Item | Pyramid Shelter |
Color | Steel Gray |
Includes | Commercial Grade Fabric Top, Folding Frame, Wide-Trax™ Roller Bag, and Spike Kit |
Roof Design | Non Vented |
Frame Material | Steel |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Description
The Pyramid 10 x10 Canopy tent's high-strength, powder-coated steel frame and end caps ensure improved durability and an increased lifespan. This 10' x 10' canopy tent provides 100 square feet of fabulous shade wherever you need it. The clear span cathedral ceiling offers plenty of headroom and improved heat dissipation. Recommended Uses: Trade Shows, Corporate Events, Exhibit Booth, Event Marketing, Rental Industry, Sponsorship Advertising, Command Posts, Industrial Applications, Business & Civic Events, Product Demostrations, Indoor & Outdoor Display, Automotive & Racing Events, Disasster Relief Services, Emergency Response. The Pyramid 10 x 10 Canopy tent takes portable shade to a new level of cool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4010)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 36"x36" (DD3636)
- OPTRONICS Optronics MCL32RS LED Marker/Clearance Light - White Base (MCL32RS)
- MTD Tine Asm-Articulat (984-0205A-0637)
- E-Z UP Sidewall, Gray, 10 ft W, 10 ft H (SW3MW10SGSL)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., Black Fr (EC3STL10KFBKTWH)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTSG)
- E-Z UP Sidewall, Red, 10 ft W, 10 ft H (SW3MW10PNSL)
- E-Z UP Vista Shelter, 10 ft x 10 ft, Steel Frame, Royal Blue (VS2910BL)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3RB10SLGY)
- E-Z Up Canopies & Shelters