Shop All Canopies & Shelters
E-Z Up
Pyramid Shelter, 10' W x 10' L, White Steel Frame, Red Top
Mfr # PR3WH10PN
Zoro # G108621494
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 11 ft 2 in
- Color Red
- Roof Design Non Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # PR3WH10PN
- Zoro # G108621494
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 11 ft 2 in |
Overall Height | 11 ft 2 in |
Details
Item | Pyramid Shelter |
Color | Red |
Roof Design | Non Vented |
Includes | Commercial Grade Fabric Top, Folding Frame, Wide-Trax™ Roller Bag, and Spike Kit |
Frame Material | Steel |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Description
The Pyramid 10 x10 Canopy tent's high-strength, powder-coated steel frame and end caps ensure improved durability and an increased lifespan. This 10' x 10' canopy tent provides 100 square feet of fabulous shade wherever you need it. The clear span cathedral ceiling offers plenty of headroom and improved heat dissipation. Recommended Uses: Trade Shows, Corporate Events, Exhibit Booth, Event Marketing, Rental Industry, Sponsorship Advertising, Command Posts, Industrial Applications, Business & Civic Events, Product Demostrations, Indoor & Outdoor Display, Automotive & Racing Events, Disasster Relief Services, Emergency Response. The Pyramid 10 x 10 Canopy tent takes portable shade to a new level of cool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDONS 9291072 Permethrin-10 Horse Spray, Gallon (GO576799)
- SENIX 20 Volt Max Cordless Leaf Blower, 4 Ah Battery and 2A Charger Included (BLAX2-M)
- ECHO Trimmer Line, .095 In. Dia (3 lb. Spool) (313095053)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7102-DG)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., White Fr (EC3STL20KFWHTWH)
- E-Z UP Vista Shelter, 12' W x 12' L, White Steel Frame, Steel Gray Top (VS3WH12SG)
- E-Z UP Endeavor Shelter, 10x15 Ft., Aluminum Gray (END3A15KRB)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3PN10ALGY)
- E-Z UP Food Booth Sidewall, White, 10 ft H (SW3FB10FXTWH)
- E-Z UP Vista Shelter, 12x12 Ft., White Frame, Roya (VS3WH12RB)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Blac (END3ABK20KRB)
- E-Z Up Canopies & Shelters