Shop All Canopies & Shelters
E-Z Up
Pyramid Shelter, 10' W x 10' L, Gray Steel Frame, Splash Top
Mfr # PR3SG10SP
Zoro # G308621560
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 11 ft 2 in
- Color Splash
- Overall Height 11 ft 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # PR3SG10SP
- Zoro # G308621560
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 11 ft 2 in |
Overall Height | 11 ft 2 in |
Details
Item | Pyramid Shelter |
Color | Splash |
Frame Material | Steel |
Roof Design | Non Vented |
Includes | Commercial Grade Fabric Top, Folding Frame, Wide-Trax™ Roller Bag, and Spike Kit |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Description
The Pyramid 10 x10 Canopy tent's high-strength, powder-coated steel frame and end caps ensure improved durability and an increased lifespan. This 10' x 10' canopy tent provides 100 square feet of fabulous shade wherever you need it. The clear span cathedral ceiling offers plenty of headroom and improved heat dissipation. Recommended Uses: Trade Shows, Corporate Events, Exhibit Booth, Event Marketing, Rental Industry, Sponsorship Advertising, Command Posts, Industrial Applications, Business & Civic Events, Product Demostrations, Indoor & Outdoor Display, Automotive & Racing Events, Disasster Relief Services, Emergency Response. The Pyramid 10 x 10 Canopy tent takes portable shade to a new level of cool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Western Bit with Normal Plate 5-1/2" (3388-5-1/2)
- SOUTHWIRE Southwire 40299 Surge Guard Remote Power Monitor with LCD Display - Fits ATS Models 40350 and 41390 (40299)
- DYNATRAP Dynatrap Uv Repl Bulb 9W (21050)
- E-Z UP Shelter, Red, 10 ft W, 10 ft L (EX10KPN)
- E-Z UP Roller Bag, Black, 10 ft H (EXRB10BK)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SG)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Blac (END3ABK10KWH)
- E-Z UP Pyramid Shelter, 10x10 Ft., White Frame, Ro (PR3WH10RB)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KLA)
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Red Triangle (SHSRED-161622-X)
- E-Z Up Canopies & Shelters