Shop All Canopies & Shelters
E-Z Up
Portable Shelter, 20 ft L, Polyester
Mfr # END3A20KMCRB
Zoro # G3189911
product price: $2,549.99
/ea
Free Shipping & Returns
$2,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Color Blue
- Material Polyester
- Center Height 11 ft 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # END3A20KMCRB
- Zoro # G3189911
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Center Height | 11 ft 2 in |
Side Height | 6 ft 9 in |
Dimensions | 10 ft x 20 ft |
Details
Item | Portable Shelter |
Color | Blue |
Material | Polyester |
Frame Material | Aluminum |
Fire Rating | CPAI-84, NFPA-701, CAN/ULC-S109 |
Description
Portable Shelter, Length 20 ft, Width 10 ft, Center Height 11 ft 2 in, Side Height 6 ft 9 in, Blue, Material Polyester, Frame Material Aluminum, Fire Rating CPAI-84, NFPA-701, CAN/ULC-S109
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Camco 39006 Rhino Portable Holding Tank; 36 Gal. (39006)
- MTD Plug Asm-Mulch W/L (631-04045)
- ZORO SELECT Spray Nozzle, Size 5.5,5075 psi (ALTPR35-50)
- AGRI-FAB SmartLink Dethatcher, 40" (45-0457)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTSG)
- E-Z UP Food Service Vendor Screen Wall Kit, Blck (SPFM104TCBK)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Gray (END3A20KWH)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTWH)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top (SCSG13GY)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL1)
- E-Z Up Canopies & Shelters