Shop All Canopies & Shelters
E-Z Up
Food Booth Sidewall, White, 15 ft H
Mfr # SW3FB15FXTWH
Zoro # G907103856
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 ft
- Height 15 ft
- Color White
- Material Polyester
- Includes Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3FB15FXTWH
- Zoro # G907103856
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Width | 15 ft |
Height | 15 ft |
Details
Item | Food Booth Sidewall |
Color | White |
Material | Polyester |
Includes | Truss Clips |
For Use With | Shelter |
Accessory Type | Food Booth Sidewall |
Description
Food Booth Sidewall, For Use With Shelter, White, Material Polyester, Height 15 ft, Width 15 ft, Includes Truss Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Peterson Manufacturing E114A Pc-Rated Clearance/Side Marker Light With Reflex - Amber (E114A)
- FERTI-LOME FIREANT KLR GRAN 1LB (11300)
- CLAIRE Bug Buster Insect Killer, PK12 (271)
- MTD Adapter-Blade #6 X (748-0377E)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KLA)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- E-Z UP Pyramid Shelter, 10x10 Ft., White Frame, Ro (PR3WH10RB)
- E-Z UP Sidewall, Gray, 10 ft W, 10 ft H (SWPRO3FXTWF10SG)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- E-Z UP Food Booth Sidewall, White, 10 ft H (SW3FB10FXTMC2WWH)
- E-Z Up Canopies & Shelters