Shop All Canopies & Shelters
E-Z Up
Food Booth Sidewall, White, 10 ft H
Mfr # SW3FB10FXTWH
Zoro # G707103872
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft
- Height 10 ft
- Color White
- Material Polyester
- Includes Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3FB10FXTWH
- Zoro # G707103872
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | Food Booth Sidewall |
Color | White |
Material | Polyester |
Includes | Truss Clips |
Accessory Type | Food Booth Sidewall |
For Use With | Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter |
Description
Food Booth Sidewall, For Use With Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter, White, Material Polyester, Height 10 ft, Width 10 ft, Includes Truss Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange (741-0356A)
- ZIPPO Purple Matte Pocket Lighter (237)
- A.R. NORTH AMERICA Pump, 3.5/4000 1750RPM (21641)
- SWEENEY'S Trap Mole Deadset Precision (M9015)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTSG)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top (SCSG13GY)
- E-Z UP Portable Shelter, 20 ft L, Polyester (END3A20KMCRB)
- E-Z UP Vantage Shelter, 10x10 Ft., White Frame, Wh (VG3WH10WH)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- E-Z UP Dome Shelter, 10' W x 10' L, White Steel Frame, Gray Top (DM3WH10SG)
- XPOSE SAFETY Sun Shade Sail 16' x 16' - White Square (SHSWHT-1616-X)
- E-Z Up Canopies & Shelters