Shop All Canopies & Shelters
E-Z Up
Food Booth Sidewall, White, 10 ft H
Mfr # SW3FB10FXTMC2WWH
Zoro # G607103910
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 ft
- Height 10 ft
- Color White
- Material Polyester
- Includes (2) Serving Windows, Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3FB10FXTMC2WWH
- Zoro # G607103910
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | Food Booth Sidewall |
Color | White |
Material | Polyester |
Includes | (2) Serving Windows, Truss Clips |
For Use With | Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter |
Description
Food Booth Sidewall, For Use With Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter, White, Material Polyester, Height 10 ft, Width 10 ft, Includes (2) Serving Windows, Truss Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Hex Screw (2828635SM)
- A & I PRODUCTS Fuel Cap with Gauge 2.9" x7.25" x2.8" (A-B1AC103)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12722)
- PARKPOWER BY MARINCO ParkPower 150BBIWRV Power Inlet - White, 15A (150BBIWRV)
- E-Z UP Vista Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (VS3WH10SO)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KWH)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SWPRO310WH)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SWVF10WH)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTSG)
- SEASONAL TRENDS Carport Portable Wh 10X20Ft (22006200010)
- E-Z Up Canopies & Shelters