Shop All Canopies & Shelters
E-Z Up
Food Booth Sidewall, Blue, 15 ft W, 15 ft H
Mfr # SW3FB15FXTMC2WRB
Zoro # G307103883
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 ft
- Height 15 ft
- Color Blue
- Material Polyester
- Includes (2) Serving Windows, Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3FB15FXTMC2WRB
- Zoro # G307103883
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Width | 15 ft |
Height | 15 ft |
Details
Item | Food Booth Sidewall |
Color | Blue |
Material | Polyester |
Includes | (2) Serving Windows, Truss Clips |
For Use With | Shelter |
Description
Food Booth Sidewall, For Use With Shelter, Blue, Material Polyester, Height 15 ft, Width 15 ft, Includes (2) Serving Windows, Truss Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALATCH Gate Latch, Gloss, 3-1/2" W (ML3ATPKAG2)
- LOGO BRANDS St Louis Cardinals Quad Chair (527-13Q)
- BRIGGS & STRATTON Air Cleaner Cover (795120)
- AFTERMARKET Steering Cylinder Kit (A36396)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Blac (END3ABK10KWH)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top (SCSG13GY)
- E-Z UP Vista Shelter, 10 ft x 10 ft, Steel Frame, Royal Blue (VS2910BL)
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- E-Z UP Emergency Medical Containment Cube, Vinyl (EMC100KLA)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTRB)
- FLASH FURNITURE 8'x8' Black Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-BK-GG)
- E-Z Up Canopies & Shelters