Shop All Canopies & Shelters
E-Z Up
Endeavor Shelter, 10x20 Ft., Aluminum Gray
Mfr # END3A20KWH
Zoro # G1233703
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,568.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Color White
- Material Aluminum
- Side Height 6 ft 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # END3A20KWH
- Zoro # G1233703
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Side Height | 6 ft 9 in |
Center Height | 11 ft 5 in |
Dimensions | 10 ft x 20 ft |
Details
Item | Endeavor Shelter,10x20 Ft.,Aluminum Gray |
Color | White |
Material | Aluminum |
Includes | Built-In Accessory Loops, Cover Bag, Folding Frame, Heavy Duty Foot Pad |
Frame Material | Aluminum |
Fire Rating | CAN/ULC-S109, CPAI-84, NFPA-701 |
Description
Endeavor Shelter,10x20 Ft.,Aluminum Gray, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 6 ft 9 in, White, Material Aluminum, Frame Material Aluminum, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Built-In Accessory Loops, Cover Bag, Folding Frame, Heavy Duty Foot Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Igloo 164845 5 gal Television Logo Water Cooler (164845)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft. (328942DPTS)
- VICTOR Victor 1083 Animal Trap, 1-Door, Steel (1083)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Blue (GL20004)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTRB)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Blac (END3ABK10KWH)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (PR3WH10SO)
- E-Z UP Food Booth Sidewall, White, 10 ft H (SW3FB10FXTWH)
- E-Z UP TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Royal Blue Top (HB3ALU15KFGYTRB)
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- E-Z Up Canopies & Shelters