Shop All Canopies & Shelters
E-Z Up
Emergency Medical Containment Cube, Vinyl
Mfr # EMC100KLA
Zoro # G8340325
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,263.99
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Color Limeade
- Material Vinyl
- Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # EMC100KLA
- Zoro # G8340325
- UPC # 098556903715
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Center Height | 6 ft 3 in |
Details
Item | Emergency Medical Containment Cube |
Color | Limeade |
Material | Vinyl |
Fire Rating | CAN/ULC-S109, CPAI-84, NFPA-701 |
Includes | Air Filters and Storage Bag, Deluxe Weight Bags, Deluxe Wide-Trax(TM) Roller Bag |
Description
Emergency Medical Containment Cube, Length 10 ft, Width 10 ft, Center Height 6 ft 3 in, Limeade, Material Vinyl, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Air Filters and Storage Bag, Deluxe Weight Bags, Deluxe Wide-Trax(TM) Roller Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Window Box 3' - White (5822-W)
- MUTUAL INDUSTRIES 4-Point Pin Lock Suspension Hardhat, Green (3Pk) (M50100-39)
- WOLF-GARTEN Standard Aluminum Handle for All Wolf Garten Tools, 60 Inch (ZMA150)
- ECHO Replacement Saw Chain, 20 in.L, 70 Links (72LPX70CQ)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3RB10ALGY)
- E-Z UP Vista Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (VS3WH10SO)
- E-Z UP TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Royal Blue Top (HB3ALU15KFGYTRB)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- E-Z UP Vantage Shelter, 10' W x 10' L, White Steel Frame, Red Top (VG3WH10PN)
- ERGODYNE Single Blue Heavy-Duty Pop-Up Tent Kit (6051)
- E-Z Up Canopies & Shelters