Shop All Canopies & Shelters
E-Z Up
Eclipse Steel Shelter, 10x20 Ft., White Fr
Mfr # EC3STL20KFWHTSG
Zoro # G1234412
product price: $931.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Color Gray
- Material Polyester
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # EC3STL20KFWHTSG
- Zoro # G1234412
- UPC # 098556008120
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Side Height | 6 ft 9 in |
Center Height | 11 ft 5 in |
Dimensions | 10 ft x 20 ft |
Details
Item | Eclipse Steel Shelter,10x20 Ft.,White Fr |
Color | Gray |
Material | Polyester |
Frame Material | Steel |
Includes | Cover Bags, Folding Frames, Professional-Grade Fabric Tops |
Fire Rating | CAN/ULC-S109, CPAI-84, NFPA-701 |
Description
Eclipse Steel Shelter,10x20 Ft.,White Fr, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 6 ft 9 in, Gray, Material Polyester, Frame Material Steel, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Cover Bags, Folding Frames, Professional-Grade Fabric Tops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1520-X-A)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-12X20)
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- E-Z UP Dome Shelter, 10' W x 10' L, White Steel Frame, Gray Top (DM3WH10SG)
- E-Z UP Sidewall, Blue, 10 ft W, 10 ft H (SR104TCBL04)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTWH)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KLA)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Tent (9401-66)
- E-Z Up Canopies & Shelters