Shop All Canopies & Shelters
E-Z Up
Eclipse Steel Shelter, 10x20 Ft., White Fr
Mfr # EC3STL20KFWHTRB
Zoro # G1234379
product price: $1,088.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Color Blue
- Material Polyester
- Includes Cover Bags, Folding Frames, Professional-Grade Fabric Tops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # EC3STL20KFWHTRB
- Zoro # G1234379
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Center Height | 11 ft 5 in |
Side Height | 6 ft 9 in |
Dimensions | 10 ft x 20 ft |
Details
Item | Eclipse Steel Shelter,10x20 Ft.,White Fr |
Color | Blue |
Material | Polyester |
Includes | Cover Bags, Folding Frames, Professional-Grade Fabric Tops |
Fire Rating | CAN/ULC-S109, CPAI-84, NFPA-701 |
Frame Material | Steel |
Description
Eclipse Steel Shelter,10x20 Ft.,White Fr, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 6 ft 9 in, Blue, Material Polyester, Frame Material Steel, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Cover Bags, Folding Frames, Professional-Grade Fabric Tops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM DRAMM 1"-dia. 480 Aluminum Waterbreaker® Nozzle (480AL)
- MTD Bracket-Shift Leve (1900870001)
- JT EATON Rat Trap with Window, 23 in L, 312 in W, 312 in H (450CL)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H93)
- E-Z UP Shelter, Blue, 10 ft W, 10 ft L (EX10KRB)
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTRB)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3RB10SLGY)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTWH)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTPN)
- INTERNATIONAL CARAVAN International Caravan YF-3136B-CNP- FG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Dark Green (YF-3136B-CNP- FG)
- E-Z Up Canopies & Shelters