Shop All Canopies & Shelters
E-Z Up
Eclipse Steel Shelter, 10x20 Ft., White Fr
Mfr # EC3STL20KFWHTBK
Zoro # G1234239
product price: $988.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Color Black
- Material Polyester
- Side Height 6 ft 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # EC3STL20KFWHTBK
- Zoro # G1234239
- UPC # 098556008090
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Side Height | 6 ft 9 in |
Center Height | 11 ft 5 in |
Dimensions | 10 ft x 20 ft |
Details
Item | Canopy Tent |
Color | Black |
Material | Polyester |
Fire Rating | Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements |
Includes | Frame, Top and Cover Bag |
Frame Material | Steel |
Description
Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 6 ft 9 in, Black, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Frame, Top and Cover Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Fltr/Choke Cvr (753-04223)
- VIKAN Water Nozzle, 351 psi, 5-1/2In, White (93245)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene (PT-205-50X50)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (PR3WH10SO)
- E-Z UP Emergency Medical Containment Cube, Vinyl (EMC100SKWH)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SR104TCWH04)
- E-Z UP Vantage Shelter, 10x10 Ft., Gray Frame, Bla (VG3SG10BK)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTSG)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Blac (END3ABK20KWH)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- E-Z Up Canopies & Shelters