Shop All Canopies & Shelters
E-Z Up
Eclipse Steel Shelter, 10x20 Ft., Black Fr
Mfr # EC3STL20KFBKTRB
Zoro # G1234394
product price: $847.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$847.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Color Blue
- Material Polyester
- Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # EC3STL20KFBKTRB
- Zoro # G1234394
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Center Height | 11 ft 5 in |
Side Height | 6 ft 9 in |
Details
Item | Eclipse Steel Shelter,10x20 Ft.,Black Fr |
Color | Blue |
Material | Polyester |
Fire Rating | CAN/ULC-S109, CPAI-84, NFPA-701 |
Frame Material | Steel |
Includes | Cover Bags, Folding Frames, Professional-Grade Fabric Tops |
Description
Eclipse Steel Shelter,10x20 Ft.,Black Fr, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 6 ft 9 in, Blue, Material Polyester, Frame Material Steel, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Cover Bags, Folding Frames, Professional-Grade Fabric Tops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Maintenance Kit (32 789 02-S)
- FELCO Knife, Grafting And Pruning (3.90 20)
- SEYMOUR MIDWEST Half Moon Turf Edger, Steel Ferrule (49042)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-4, 4 Ply (CT1011)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- E-Z UP Food Service Vendor Screen Wall Kit, Blck (SPFM104TCBK)
- E-Z UP Vantage Shelter, 10' W x 10' L, White Steel Frame, Red Top (VG3WH10PN)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SWVMZ10WH)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTBK)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- E-Z Up Canopies & Shelters