Shop All Canopies & Shelters
E-Z Up
Eclipse Steel Shelter, 10x20 Ft., Black Fr
Mfr # EC3STL20KFBKTBK
Zoro # G1234403
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Color Black
- Material Polyester
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # EC3STL20KFBKTBK
- Zoro # G1234403
- UPC # 00098556100428
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Side Height | 6 ft 9 in |
Center Height | 11 ft 5 in |
Dimensions | 10 ft x 20 ft |
Details
Item | Eclipse Steel Shelter,10x20 Ft.,Black Fr |
Color | Black |
Material | Polyester |
Frame Material | Steel |
Includes | Cover Bags, Folding Frames, Professional-Grade Fabric Tops |
Fire Rating | CAN/ULC-S109, CPAI-84, NFPA-701 |
Description
Eclipse Steel Shelter,10x20 Ft.,Black Fr, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 6 ft 9 in, Black, Material Polyester, Frame Material Steel, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Cover Bags, Folding Frames, Professional-Grade Fabric Tops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wedge-Logsplitter (719-04529)
- TECUMSEH Lamination/Coil/Ignition Module (611056)
- MILWAUKEE TOOL Pruning Shears Kit (3008-21)
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTSG)
- E-Z UP Vista Shelter, 12x12 Ft., White Frame, Roya (VS3WH12RB)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- E-Z UP Vista Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (VS3WH10SO)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SWVMZ10WH)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 15 ft. x 9 ft. Charcoal (CPHC101509)
- E-Z Up Canopies & Shelters