Shop All Curtain Walls
E-Z Up
Dust Containment Pole, Silver, 20 ft.H, PK2
Mfr # 54738
Zoro # G5414495
product price: $166.99
/pk 2, $83.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 20 ft
- Construction Aluminum
- Width 2 in
- For Use With Plastic Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # 54738
- Zoro # G5414495
- UPC # 047034547385
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 20 ft |
Width | 2 in |
Minimum Extension Height | 6.41 ft |
Maximum Extension Height | 20 ft |
Details
Item | Dust Containment Pole |
Color | Silver |
Construction | Aluminum |
For Use With | Plastic Sheeting |
Features | Easy Set Up, Extra Durability, Heavy Duty |
Material | Aluminum |
Product Type | Telescoping Pole |
Application | Construction; Paint Job |
Pole Type | Telescoping |
Description
Dust Containment Pole, Material Aluminum, Maximum Extension Height 20 ft, Minimum Extension Height 6.41 ft, Width 2 in, Color Silver, For Use With Plastic Sheeting, Application Construction; Paint Job, Features Easy Set Up, Extra Durability, Heavy Duty, Height 20 ft, Pole Type Telescoping, Product Type Telescoping Pole, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pipe Safety Railing - Metal Sleeve (VDKR-P107)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- BISON LIFTING EQUIPMENT 1/2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH05-10-B)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- E-Z UP Carry Bag, Black, Polyester, 79-23/32" L (54731)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- ZIPWALL Head and Non Skid Plate, White, 8 in. L (EPH1)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- E-Z Up Dock Gates & Doors