Shop All Canopies & Shelters
E-Z Up
Dome Shelter, 10' W x 10' L, White Steel Frame, Red Top
Mfr # DM3WH10PN
Zoro # G908621427
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 9 ft 1 in
- Color Red
- Overall Height 9 ft 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # DM3WH10PN
- Zoro # G908621427
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 9 ft 1 in |
Overall Height | 9 ft 1 in |
Details
Item | Dome Shelter |
Color | Red |
Frame Material | Steel |
Includes | Fabric Top, Folding Frame, spike kit, and Roller Bag |
Roof Design | Vented |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Description
Style and function meet with the Dome shelter. With an upgraded flexible fiber rod structure and wind vents, the redesigned shelter flexes in the wind for added resistance. This shelter is the best shade solution for your next beach day, picnic, or other outdoor activity with unexpected windy conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET PTO Quick Release Yoke Pin Assembly (CLO70-0533)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor 1A021-60015, 1A021-60016, 1A021-60017 (1903-3009)
- ESPOMA LAND / SEA COMPOST 1 CU FT ORGANIC (LSC1)
- ILC Replacement For Autel Mlp4795117-2P Battery (MLP4795117-2P)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- E-Z UP Food Booth Sidewall, White, 8 ft W, 8 ft H (SW3FB8FXTMC2WWH)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3WH10SLGY)
- E-Z UP Vista Shelter, 10 ft x 10 ft, Steel Frame, Royal Blue (VS2910BL)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTPN)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTWH)
- ACACIA 14 sq. ft. Sun Dura Replacement Canopy Cover for Gazebo, Khaki (AGKRC14-SD KHAKI)
- E-Z Up Canopies & Shelters