Shop All Canopies & Shelters
E-Z Up
Dome Shelter, 10' W x 10' L, White Steel Frame, Gray Top
Mfr # DM3WH10SG
Zoro # G908621380
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 9 ft 1 in
- Color Gray
- Overall Height 9 ft 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # DM3WH10SG
- Zoro # G908621380
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 9 ft 1 in |
Overall Height | 9 ft 1 in |
Details
Item | Dome Shelter |
Color | Gray |
Roof Design | Vented |
Includes | Fabric Top, Folding Frame, spike kit, and Roller Bag |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Frame Material | Steel |
Description
Style and function meet with the Dome shelter. With an upgraded flexible fiber rod structure and wind vents, the redesigned shelter flexes in the wind for added resistance. This shelter is the best shade solution for your next beach day, picnic, or other outdoor activity with unexpected windy conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona Replacement Spring (6250-5T)
- MTD Lamp-12 Volt 1141 (925-1629)
- MTD Pulley-Deck 6.74 (756-05030)
- YARDGARD Wlded Fabric, Galv, 16 ga., 2 ft.X100 ft. (309313A)
- E-Z UP Endeavor Shelter, 10x15 Ft., Aluminum Gray (END3A15KRB)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- E-Z UP Vista Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (VS3WH10SO)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTWH)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Steel Gray Top (VG3WH20SG)
- TEPEE SUPPLIES 10 x 20 ft. Heavy Duty Outdoor Gazebo Carport Canopy Tent with Sidewalls, Grey (TE2519445)
- E-Z Up Canopies & Shelters