E-Z Up

D3RB081208GY Deluxe Wide-Trax Gray Roller Canopy Bag for 8' Canopies


product price: $195.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your canopy protected during transportation with the E-Z Up D3RB081208GY Deluxe Wide-Trax gray roller canopy bag! This bag is designed with optimal protection and security in every regard. The wheels are designed with E-Z Up's patented wheel system that is perfect for any terrain. The rolling design also makes it easier to transport a heavy canopy. You won't have to worry about the strain of carrying and moving the bag which saves you additional energy! The bag features three handles with a smart rubber grip for increased comfort when carrying. Heavy-duty zippers keep your bag securely closed during transport which will keep you worry-free when rolling or carrying this bag around.No matter where you take the bag the material will hold up to the environment thanks to the abrasion-resistant material. Also with a large space for you to write your personal or business' name you will never misplace this bag again. Additionally you could also use this space to quickly identify what type or color of canopy is inside as well. This bag is compatible with all E-Z Up 8' x 8' and 8' x 12' Speed Shelter canopies. Protect your canopy while in transport with this rolling canopy bag!Overall Dimensions:Length: 11 1/4''Width: 11 1/4''Height: 52 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.