Shop All Base-Mount and Tripod Work Lights
E-Z Up
150W Balloon Light KIT, Incl 6.5' Tripod
Mfr # SZBLK150W
Zoro # G608638947
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 19,5000 lm
- Voltage 110-240V AC
- Max. Extension Height 6.5'
- Tool Weight 7.5 lb (fixture), 7.1 lb (tripod)
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SZBLK150W
- Zoro # G608638947
- UPC # 98556653658
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Extension Height | 6.5' |
Length | 31" |
Height | 78" |
Width | 31" |
Balloon Light Fixture Inflated Length | 15.7 in |
Balloon Light Fixture Inflated Width | 15.7 in |
Balloon Light Fixture Inflated Height | 14.3 in |
Balloon Light Fixture Height | 13 in |
Balloon Light Fixture Length | 7 in |
Balloon Light Fixture Width | 7 in |
Description
Brighten up your workspace or illuminate an evening event with the SKYFUZE 150W LED Balloon Light by E-Z UP. With its portable design and quality construction, its the go-to lighting solution for jobsites, events, camping, photo/video production, and more. 19,500 lumens bright with 360-degree illumination and 50,000 hours of run life make this light perfect for a wide range of work applications and evening events. Designed for professional or recreational use, the SKYFUZE LED Balloon Light provides powerful, glare-free light thanks to water-resistant Samsung LEDs enshrouded in a self-inflating nylon diffuser for enhanced protection and comfort. From construction sites to campsites and everything in between, the versatile SKYFUZE 150W LED Balloon Light delivers unmatched nighttime visibility and in a highly portable and convenient package.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- STREAMLIGHT KNUCKLEHEAD- YELLOW (SR90642)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 4400 lm (CPANL 1X4 ALO1 SWW7 M4)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, White Diffuser (SZBLK700W)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, Black Reflective Diffuser (SZBLK700RBK)
- E-Z UP SKYFUZE 300W LED Balloon Light Kit, Black Reflective Diffuser (SZBLK300RBK)
- E-Z UP 60W Balloon Light KIT, Incl 6.5' Tripod (SZBLK60W)
- E-Z UP SKYFUZE 300W LED Balloon Light Kit, White Diffuser (SZBLK300W)
- SOUTHWIRE Coleman Cable L-20 500 Watt Portable Halogen Work Light (L-20)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111509)
- E-Z Up Base-Mount and Tripod Work Lights