Shop All Paper Towel Dispensers
E-Z Taping System
E-Z Taping System TD0245-02P Electra Automatic Touch Free Roll Towel Dispenser in Black Translucent
Mfr # TD0245-02P
Zoro # G203878908
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # TD0245-02P
- Zoro # G203878908
- Country of Origin United States
- Category Paper Towel Dispensers
Description
The Electra Automatic Touchfree Roll Towel Dispenser with the Translucent Dark cover and black back is created for maximum flexibility and cost reduction. This universal dispenser is automatic, hygienic, and enables hands free operation. Dispenser holds any universal 8" x 8" roll towel and 2-3/4" stub roll with a 1-1/2" to 2" core. Paper is fully protected until user is ready- preventing cross contamination no paper hangs out. There is an easy to load auto-transfer system that prevents stub roll waste. It operates on 4 D-sized alkaline batteries with the longest battery life in the industry-up to 72,000 cycles. There is a low battery indicator light and the translucent cover allows for a view of the paper supply. Unit features adjustable settings for optimal paper usage control. The Select Paper Savings mode allows adjustment of second sheet length making it shorter by 25%, 0%, 12% than the initial dispense when the second dispense is within 3 seconds of the initial dispense. The Set Time Delay mode can be set for 3 seconds, 2 seconds, or 1 second. The Sheet Length mode can be set for 15", 12", 9" of paper.
Finish: Black Translucent.
Includes 1 key, type 1.
Dimensions: 11-1/4" L x 9-1/4" W x 15" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Construction Traps, 300 ft. L, 28" W, Gray (37852)
- PROTEAM Twist Cap, MegaVac, Black (100320)
- SCOTCH-BRITE Stainless Steel Scrubber, PK12 (84)
- ITOUCHLESS iTouchless IT08RCB 30L NX Touchless Trashcan Round Stainless Black Top (IT08RCB)
- ODD BALL INDUSTRIES Ligature-Resistant Paper Towel Dispenser (SP-14)
- KIMBERLY-CLARK Kimberly-Clark® Lev-R-Matic® Roll Towel Dispenser, 13" x 14" x 10", Black, 1/Case (TTD121)
- VONDREHLE HDCPT1 Plastic Wall Mount Paper Towel Holder (VO11037)
- GEORGIA-PACIFIC 10-1/2"H x 5-5/8"W, Wipe Dispenser, Zinc (54912)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, White, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47091)
- HARBOR CENTERPULL TOWEL DSPNSR (HDCPT1)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- E-Z Taping System Paper Towel Dispensers