Shop All Paper Towel Dispensers
E-Z Taping System
E-Z Taping System TD0215-03 Auto Transfer Push Bar Lever Towel Dispenser in White Translucent
Mfr # TD0215-03
Zoro # G703878910
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Taping System
- MFR # TD0215-03
- Zoro # G703878910
- Country of Origin United States
- Category Paper Towel Dispensers
Description
The Auto-Transfer Push Bar Lever Towel Dispenser with Translucent White cover and beige back. Universal for most 8" wide roll towels, up to 8" in diameter with a 1 1/2" to 2" core. The automatic transfer system eliminates stub roll waste with a 2 3/4" inch stub roll feature. The push bar allows user to use arm or elbow to dispense paper and is ADA compliant. Cover is made from impact resistant plastic and translucent, making it easy to detect a low paper supply. Heavy-duty latch lock prevents theft and waste.
Finish: White Translucent.
Includes 1 key, type 1.
Includes hardware pack.
Automatic transfer system eliminates waste.
Can dispense paper with arm or elbow.
Heavy Gauge steel back.
Transparent cover allows easy view of paper supply.
Dimensions: 10-1/2" L x 8-3/4" W x 15-5/8" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 20 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-M)
- DRILLBRUSH Cleaning Supplies - Drill Brush - Bathroom Accessories - Shower (Y-S-542-QC-DB)
- FEIN Vacuum Hose, Plastic, 13 ft. L, 1-3/8" dia. (31345120010)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- MASTER MAGNETICS Paper Towel Hold Magnet (07549)
- SOFIDEL Sofidel 410078 8.25 in. x 660 ft. 660 Sheet CTR-Pull Towel 2-Ply; White - Case of 6 (410078)
- TORK Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser Black H5, High-Capacity (552538)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Iq Sensor, Classic, Blue (T1400TBL)
- GEN , LEVER ACTION ROLL TOWEL DISPENSER, 11 1/4in X 9 1/2in X 14 3/8in, TRANSPARENT (1605)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Blue (T1755TBL)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- E-Z Taping System Paper Towel Dispensers